Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U47550.013.0001 Wing Nut, #6-32 Thread Size | CG8RUZ 41VA40

FABORY U47550.013.0001 Wing Nut, 6-32 Thread Size, Plain, Brass, Coarse, Right Hand, 50 Pk

Item: CG8RUZ Model: U47550.013.0001Cross Ref: 41VA40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing Nut
FinishPlain
Height15/32"
MaterialBrass
Max. Wing Span29/32"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#6-32
Thread TypeCoarse
TypeA Cold Forged
Material Grade/classUngraded
Maximum Wing Span29/32"
Overall Height0.47"

Shipping Info:

Ship weight (kg) 0.1094
Country of OriginVaries

Product Variants

ProductModelThread SizeMax. Wing SpanHeightTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 1WY69 Wing Nut 6-32 - Pack Of 50 | AB4CPE 1WY69#6-3223/32"13/32"LightBrassPlain50€22.88
APPROVED VENDOR 1WY75 Wing Nut 10-32 - Pack Of 50 | AB4CPL 1WY75#10-3229/32"15/32"LightBrassPlain50€31.15
APPROVED VENDOR 1WY83 Wing Nut 1/2-13 - Pack Of 5 | AB4CPV 1WY831/2"-131 15/16"1"A Cold ForgedBrassPlain5€32.93
FABORY U47550.031.0001 5/16 Inch -18 Wing Nut, Type A-Cold Forged Finish, Brass, Right Hand, 10 Pk | CD2KWF 41VA44 U47550.031.00015/16"-181 1/4"21/32"A Cold ForgedBrassPlain10€14.99
FABORY U47550.037.0001 3/8 Inch -16 Wing Nut, Type A-Cold Forged Finish, Brass, Right Hand, 10 Pk | CD2KWG 41VA45 U47550.037.00013/8"-161 7/16"0.79"A Cold ForgedBrassPlain10€32.85
FABORY U47550.016.0001 Wing Nut, #8-32 Thread Size | CG8RVA 41VA41 U47550.016.0001#8-3229/32"15/32"A Cold ForgedBrassPlain50€30.10
FABORY U47550.019.0001 Wing Nut, #10-24 Thread Size | CG8RVB 41VA42 U47550.019.0001#10-2429/32"15/32"A Cold ForgedBrassPlain25€14.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U47550.013.0001 Wing Nut, 6-32 Thread Size, Plain, Brass, Coarse, Right Hand, 50 Pk
€31.17 /unit