Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39797.062.0600 Clevis Pin, 6 Inch Length, 5/8 Inch Pin Dia. | CG8RLL 41MD46

FABORY U39797.062.0600 Clevis Pin, Head, 5/8 In Pin Dia., 6 In Lg., Free Cutting Steel, Plain, W/O Pin, 5 Pk

Item: CG8RLL Model: U39797.062.0600Cross Ref: 41MD46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishPlain
Head TypeHead
Length6"
MaterialFree Cutting Steel
Pin Dia.5/8"
Pin TypeWithout Pin
System Of MeasurementImperial
Dimensional StandardsASME B18.8.1
Head Diameter13/16"
Head Diameter Tolerance+0.01/-0.008"
Material Grade/classUngraded
Maximum Hole Size0.156"
Minimum Hole Size0.151"
Pin Diameter5/8"
Product TypeStandard Clevis Pin
Resistance PropertiesCorrosion Resistant
Shank Length6"
StandardsASME B18.8.1
Usable Length5 17/64"

Shipping Info:

Ship weight (kg) 1.1925
Country of OriginVaries

Product Variants

ProductModelPin Dia.FinishHead TypeMaterialPkg. Qty.Price
FABORY B39797.075.0600 Clevis Pin, 6 Inch Length, 3/4 Inch Pin Dia. | CG7GNQ 178M17 B39797.075.06003/4"PlainHeadFree Cutting Steel26-
RFQ
FABORY B39797.100.0600 Clevis Pin, 6 Inch Length, 1 Inch Pin Dia. | CG7GPF 178M31 B39797.100.06001"PlainHeadFree Cutting Steel15€262.49
FABORY U39797.018.0050 Clevis Pin, 1/2 Inch Length, 3/16 Inch Pin Dia. | CG8RFX 41MC39 U39797.018.00503/16"PlainHeadFree Cutting Steel25€7.80
FABORY U39797.018.0059 Clevis Pin, 19/32 Inch Length, 3/16 Inch Pin Dia. | CG8RFY 41MC40 U39797.018.00593/16"PlainHeadFree Cutting Steel25€15.56
FABORY U39797.018.0062 Clevis Pin, 5/8 Inch Length, 3/16 Inch Pin Dia. | CG8RFZ 41MC41 U39797.018.00623/16"PlainHeadFree Cutting Steel25€30.94
FABORY U39797.018.0075 Clevis Pin, 3/4 Inch Length, 3/16 Inch Pin Dia. | CG8RGA 41MC42 U39797.018.00753/16"PlainHeadFree Cutting Steel25€10.45
FABORY U39797.018.0087 Clevis Pin, 7/8 Inch Length, 3/16 Inch Pin Dia. | CG8RGB 41MC43 U39797.018.00873/16"PlainHeadFree Cutting Steel25€98.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39797.062.0600 Clevis Pin, Head, 5/8 In Pin Dia., 6 In Lg., Free Cutting Steel, Plain, W/O Pin, 5 Pk
€38.47 /unit