Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39797.018.0059 Clevis Pin, 19/32 Inch Length, 3/16 Inch Pin Dia. | CG8RFY 41MC40

FABORY U39797.018.0059 Clevis Pin, Head, 3/16 In Pin Dia., 19/32 In Lg., Free Cutting Steel, Pln, W/O Pin, 25 Pk

Item: CG8RFY Model: U39797.018.0059Cross Ref: 41MC40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishPlain
Head TypeHead
Length19/32"
MaterialFree Cutting Steel
Pin Dia.3/16"
Pin TypeWithout Pin
System Of MeasurementImperial
Head Diameter5/16"
Material Grade/classUngraded
Minimum Hole Size0.094"
Product TypeStandard Clevis Pin
Resistance PropertiesCorrosion Resistant
StandardsASME B18.8.1

Shipping Info:

Ship weight (kg) 0.0724
Country of OriginVaries

Product Variants

ProductModelPin Dia.FinishHead TypeMaterialPkg. Qty.Price
FABORY B39797.075.0600 Clevis Pin, 6 Inch Length, 3/4 Inch Pin Dia. | CG7GNQ 178M17 B39797.075.06003/4"PlainHeadFree Cutting Steel26-
RFQ
FABORY B39797.100.0600 Clevis Pin, 6 Inch Length, 1 Inch Pin Dia. | CG7GPF 178M31 B39797.100.06001"PlainHeadFree Cutting Steel15€262.49
FABORY U39797.018.0050 Clevis Pin, 1/2 Inch Length, 3/16 Inch Pin Dia. | CG8RFX 41MC39 U39797.018.00503/16"PlainHeadFree Cutting Steel25€7.80
FABORY U39797.018.0062 Clevis Pin, 5/8 Inch Length, 3/16 Inch Pin Dia. | CG8RFZ 41MC41 U39797.018.00623/16"PlainHeadFree Cutting Steel25€30.94
FABORY U39797.018.0075 Clevis Pin, 3/4 Inch Length, 3/16 Inch Pin Dia. | CG8RGA 41MC42 U39797.018.00753/16"PlainHeadFree Cutting Steel25€10.45
FABORY U39797.018.0087 Clevis Pin, 7/8 Inch Length, 3/16 Inch Pin Dia. | CG8RGB 41MC43 U39797.018.00873/16"PlainHeadFree Cutting Steel25€98.61
FABORY U39797.018.0100 Clevis Pin, 1 Inch Length, 3/16 Inch Pin Dia. | CG8RGC 41MC44 U39797.018.01003/16"PlainHeadFree Cutting Steel25€8.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39797.018.0059 Clevis Pin, Head, 3/16 In Pin Dia., 19/32 In Lg., Free Cutting Steel, Pln, W/O Pin, 25 Pk
€20.60 /unit