Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39682.025.0250 Safety Pin 2 Wire Snap 18-8 Stainless Steel 3 | AE6XLV 5VU16

FABORY U39682.025.0250 Safety Pin, Double Wire Snap, 1/4 In Pin Dia., 2 3/4 In Shank Lg., 2 1/2 In Usable Lg., SS

Item: AE6XLV Model: U39682.025.0250Cross Ref: 5VU16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Pin
Dia. Tolerance-0.248" to +0.243"
FinishPlain
GradeGrade 18-8
Length Tolerance-0.25"
MaterialStainless Steel
Overall Length3"
Pin Dia.1/4"
Pin TypeDouble Wire Snap
Shank Length2 3/4"
System Of MeasurementImperial
Usable Length2 1/2"
Wire Dia.0.091"
Wire ShapeSquare
Height9/16"
Material Grade/class18-8
Pin Diameter1/4"
Pin Diameter Tolerance+0.243/-0.248"
Product TypeSafety Pin
Resistance PropertiesCorrosion Resistant, Salt Water Resistant
Shank Length Tolerance+0/-0.25"
Wire Diameter0.091"

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318290000
Country of OriginIN

Product Details:

    • Wire Shape (Square)

Product Variants

ProductModelPin Dia.Usable LengthShank LengthGradeOverall LengthDia. ToleranceWire ShapeWire Dia.Price
FABORY U39682.031.0225 Safety Pin 2 Wire Snap 18-8 SS 2-3/4" | AE6XLX 5VU19 U39682.031.02255/16"2 1/4"2 3/4"3042 3/4"-0.311" to +0.306"Square0.091"€11.17
FABORY U39682.031.0250 Safety Pin 2 Wire Snap 18-8 Stainless Steel 3" | AE6XLZ 5VU22 U39682.031.02505/16"2 1/2"2 3/4"3043"-0.311" to +0.306"Square0.091"€8.50
FABORY U39682.037.0225 Safety Pin 2 Wire Snap 18-8 SS 2-13/16" | AE6XMB 5VU25 U39682.037.02253/8"2 1/4"2 1/2"Grade 18-82 13/16"-0.373" to +0.368"Square0.091"€11.55
FABORY U39682.037.0250 Safety Pin 2 Wire Snap 18-8 SS 3-1/16" | AE6XMD 5VU28 U39682.037.02503/8"2 1/2"2 3/4"3043 1/16"-0.373" to +0.368"Square0.091"€11.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39682.025.0250 Safety Pin, Double Wire Snap, 1/4 In Pin Dia., 2 3/4 In Shank Lg., 2 1/2 In Usable Lg., SS
€10.39 /unit