UNITHERM IW4224 Flange and Valve Insulated Cover, Size 42 x 24 Inch | CE2FFM

UNITHERM IW4224 Flange and Valve Insulated Cover, Size 42 x 24 Inch

Item: CE2FFM Model: IW4224Cross Ref: 48ZY22
In Stock

Get it by Tuesday, Jun 17

€371.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange And Valve Insulated Cover
ApplicationCouplings, Flanges, Straight Sections Of Pipe
Cover Length42"
Cover Width24"
For Fitting TypeStraight Pipe Sections
For Maximum Outside Dia.12"
For Minimum Outside Diameter10"
For Valve Type31" , 38" , Universal
Insulation MaterialFiberglass, Mineral Wool
Length42"
Thickness3"
Width24"
ColorGray
Cover TypeInsulation Jacket
Fastener MaterialStainless Steel Wire
Fastening SystemQuick Release Fabric Flap And Wiretwists
FeaturesEnergy Conservation, Heat Conservation
For EnvironmentFood and Beverage
For Maximum Circumference38"
For Maximum Outside Diameter12"
For Minimum Circumference31"
Insulation R-value0.48
Insulation TypePipe Insulation, Valve Insulation
Jacket MaterialSilicone Coated Fiberglass Cloth
Maximum Ambient Temperature900°F
StandardsOSHA

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUS

Product Variants

ProductModelInsulation MaterialPrice
UNITHERM IW1.5 Flange and Valve Insulated Cover, Diameter 1.5 Inch | CE2FDE IW1.5-€62.94
RFQ
UNITHERM IW10.00 Flange and Valve Insulated Cover, Diameter 10.0 Inch | CE2FDF IW10.00-€192.31
RFQ
UNITHERM IW10.75 Flange and Valve Insulated Cover, Diameter 10.75 Inch | CE2FDG IW10.75-€203.80
RFQ
UNITHERM IW10218 Flange and Valve Insulated Cover, Size 102 x 18 Inch | CE2FDH IW10218-€605.84
RFQ
UNITHERM IW10224 Flange and Valve Insulated Cover, Size 102 x 24 Inch | CE2FDJ IW10224-€797.04
RFQ
UNITHERM IW10818 Flange and Valve Insulated Cover, Size 108 x 18 Inch | CE2FDK IW10818-€641.47
RFQ
UNITHERM IW10824 Flange and Valve Insulated Cover, Size 108 x 24 Inch | CE2FDL IW10824-€843.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM IW4224 Flange and Valve Insulated Cover, Size 42 x 24 Inch
€371.54 /unit