FABORY U39351.009.0100 Cotter Pin, 3/32 Inch Pin Dia. | CG8RAZ 41JX24

FABORY U39351.009.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 3/32 In Pin Dia., Hammerlock, Zn Plated

Item: CG8RAZ Model: U39351.009.0100Cross Ref: 41JX24
Limited Availability
€2.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length1"
MaterialLow Carbon Steel
Pin Dia.3/32"
Pin StyleHammerlock
System Of MeasurementImperial
Fits Maximum Shaft Diameter3/32"
Fits Minimum Shaft Diameter3/32"
Material Grade/classUngraded
Pin Diameter3/32"
Pin TypeHammerlock
Product TypeCotter Pin
Shank Length1"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39351.009.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 3/32 In Pin Dia., Hammerlock, Zn Plated
€2.72 /unit