FABORY U39351.007.0200 Cotter Pin, 5/64 Inch Pin Dia. | CG8RAU 41JX19

FABORY U39351.007.0200 Cotter Pin, 2 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Hammerlock, Zn Plated

Item: CG8RAU Model: U39351.007.0200Cross Ref: 41JX19
Limited Availability
€6.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length2"
MaterialLow Carbon Steel
Pin Dia.5/64"
Pin StyleHammerlock
System Of MeasurementImperial
Fits Minimum Shaft Diameter1/8"
Material Grade/classUngraded
Pin Diameter5/64"
Pin TypeHammerlock
Product TypeCotter Pin
Shank Length2"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39351.007.0200 Cotter Pin, 2 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Hammerlock, Zn Plated
€6.52 /unit