FABORY U39350.012.0062 Cotter Pin, 1/8 Inch Pin Dia. | CG8QWW 41JW24

FABORY U39350.012.0062 Cotter Pin, 5/8 In Lg., Low Carbon Steel, 1/8 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QWW Model: U39350.012.0062Cross Ref: 41JW24
Limited Availability
€4.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length5/8"
MaterialLow Carbon Steel
Pin Dia.1/8"
Pin StyleExtended Prong
System Of MeasurementImperial
Fits Minimum Shaft Diameter5/32"
Material Grade/classUngraded
Pin TypeExtended Prong
Product TypeCotter Pin
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.012.0062 Cotter Pin, 5/8 In Lg., Low Carbon Steel, 1/8 In Pin Dia., Extended Prong, Zn Plated
€4.68 /unit