Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63721007016 Gum Wheel 4 Inch 180 Grit Fine For GR0003225 | AA2EJM 10F066

FEIN POWER TOOLS 63721007016 Gum Wheel 4 Inch 180 Grit Fine For GR0003225

Item: AA2EJM Model: 63721007016Cross Ref: 10F066
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€323.01
10% off
€290.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gum Wheel
Diameter 4"
Material Polyurethane
Wheel Diameter 4"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.16
Ship length (cm)11.43
Ship width (cm)11.43
HS code9603500000
Country of OriginDE

Product Variants

ProductModelMaterialDiameterPrice
FEIN 63721006012 Gum Wheel 4 Inch 60 Grit Medium For GR0003225 | AA2EJG 10F061 63721006012Polyurethane4"€323.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63721007016 Gum Wheel 4 Inch 180 Grit Fine For GR0003225
€323.01 /unit