FABORY U39350.010.0175 Cotter Pin, 7/64 Inch Pin Dia. | CG8QWQ 41JW19

FABORY U39350.010.0175 Cotter Pin, 1 3/4 In Lg., Low Carbon Steel, 7/64 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QWQ Model: U39350.010.0175Cross Ref: 41JW19
Limited Availability
€7.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length1 3/4"
MaterialLow Carbon Steel
Pin Dia.7/64"
Pin StyleExtended Prong
System Of MeasurementImperial
Fits Minimum Shaft Diameter5/32"
Material Grade/classUngraded
Pin Diameter7/64"
Pin TypeExtended Prong
Product TypeCotter Pin
Shank Length1 3/4"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.010.0175 Cotter Pin, 1 3/4 In Lg., Low Carbon Steel, 7/64 In Pin Dia., Extended Prong, Zn Plated
€7.96 /unit