Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 14126 Crimped Wire Cup Brush 4 Inch 0.020 Inch | AB2VVW 1PAK1

WEILER 14126 Crimped Wire Cup Brush 4 Inch 0.020 Inch

Item: AB2VVW Model: 14126Cross Ref: 1PAK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimped Wire Cup Brush
Brush Dia.4"
Fill MaterialStainless Steel
Max. Rpm9000 RPM
Mounting TypeThreaded Arbor
Trim Length1 3/8"
Wire Dia.0.02"
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length1 3/8"
Bristle MaterialStainless Steel
Bristle TypeCrimped
Brush Diameter4"
Brush TypeCup Brush
Compatible Tool TypeRight-Angle Grinder
Maximum Operating Speed10200 RPM
Primary Material ApplicationCarbon Steel

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush Dia.Fill MaterialMax. RpmWire Dia.Trim LengthMounting TypeShank SizeOverall LengthPrice
WEILER 13231 Crimped Wire Cup Brush 3 Inch 0.020 Inch | AC6FYN 33M613 132313"Bronze14000 RPM0.02"7/8"Threaded Arbor--€142.92
WEILER 14606 Crimped Wire Cup Brush 5 Inch 0.014 Inch | AC6FYV 33M619 146065"Brass8000 RPM0.014"1 1/4"Threaded Arbor--€250.47
WEILER 14616 Crimped Wire Cup Brush 4 Inch 0.020 Inch | AC6FYW 33M620 146164"Bronze9000 RPM0.02"1 3/8"Threaded Arbor--€195.99
WEILER 14216 Crimped Wire Cup Brush 5 Inch 0.020 Inch | AD7KZK 4F716 142165"Carbon Steel9000 RPM0.02"1 1/4"Threaded Arbor--€61.77
WEILER 14206 Crimped Wire Cup Brush 5 inch Diameter Steel | AH7BLZ 36RC84 142065"Steel9000 RPM0.014"1 1/4"-1/4"5"€86.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 14126 Crimped Wire Cup Brush 4 Inch 0.020 Inch
€118.49 /unit