FABORY U39350.007.0100 Cotter Pin, 5/64 Inch Pin Dia. | CG8QVR 41JV96

FABORY U39350.007.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Extended Prong, Zn Plated

Item: CG8QVR Model: U39350.007.0100Cross Ref: 41JV96
Limited Availability
€3.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length1"
MaterialLow Carbon Steel
Pin Dia.5/64"
Pin StyleExtended Prong
System Of MeasurementImperial
Material Grade/classUngraded
Pin Diameter5/64"
Pin TypeExtended Prong
Product TypeCotter Pin
Shank Length1"
StandardsASME B18.8.1

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39350.007.0100 Cotter Pin, 1 In Lg., Low Carbon Steel, 5/64 In Pin Dia., Extended Prong, Zn Plated
€3.69 /unit