FABORY U39140.037.0275 Spring Pin, 0.388-0.403 Inch Dia. Range, 3/8 Inch Nominal Dia., Spring Steel Grade | CG8QNZ 41LW97

FABORY U39140.037.0275 Spring Pin, 3/8 In Nominal Dia., Steel, 0.388 In To 0.403 In Actual Dia. Rng, 2 3/4 In Lg.

Item: CG8QNZ Model: U39140.037.0275Cross Ref: 41LW97
Limited Availability
€37.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.388" to 0.403"
Chamfer Dia.0.366"
Chamfer Length Reference0.095"
Double Shear Strength12600 lbs.
FinishPlain
GradeNon Graded
Length2 3/4"
MaterialSteel
Nominal Dia.3/8"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.366"
Dimensional StandardsASME B18.8.2
End TypeChamfered
Fits Maximum Hole Diameter25/64"
Fits Minimum Hole Diameter3/8"
Material Grade/classGrade 1070
Maximum Chamfer Length0.095"
Outside Diameter Tolerance0.388" to 0.403"
Pin Diameter3/8"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Rockwell HardnessHV 420-545
Shank Length2 3/4"
StandardsASME B18.8.2
Usable Length2 3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39140.037.0275 Spring Pin, 3/8 In Nominal Dia., Steel, 0.388 In To 0.403 In Actual Dia. Rng, 2 3/4 In Lg.
€37.82 /unit