FABORY U39130.025.0225 Spring Pin, 0.260-0.273 Inch Dia. Range, 1/4 Inch Nominal Dia., Spring Steel Grade | CG8QKJ 41MC03

FABORY U39130.025.0225 Spring Pin, 1/4 In Nominal Dia., Steel, 0.26 In To 0.273 In Actual Dia. Rng, 2 1/4 In Lg.

Item: CG8QKJ Model: U39130.025.0225Cross Ref: 41MC03
Limited Availability
€31.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.26" to 0.273"
Chamfer Dia.0.243"
Chamfer Length Reference0.065"
Double Shear Strength3300 lbs.
FinishPlain
GradeNon Graded
Length2 1/4"
MaterialSteel
Nominal Dia.1/4"
System Of MeasurementImperial
TypeCoiled
End TypeChamfered
Fits Minimum Hole Diameter1/4"
Material Grade/classGrade 1070
Outside Diameter Tolerance0.26" to 0.273"
Pin TypeCoiled
Rockwell HardnessHV 420-545
StandardsASME B18.8.2

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39130.025.0225 Spring Pin, 1/4 In Nominal Dia., Steel, 0.26 In To 0.273 In Actual Dia. Rng, 2 1/4 In Lg.
€31.73 /unit