Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAHSN80239 O-Ring, 239, 3 5/8 Inch Inside Dia, 3 7/8 Inch Outside Dia, 80 Shore A, Black, 2 PK | CQ3GKJ

GRAINGER ZUSAHSN80239 O-Ring, 239, 3 5/8 Inch Inside Dia, 3 7/8 Inch Outside Dia, 80 Shore A, Black, 2 PK

Item: CQ3GKJ Model: ZUSAHSN80239Cross Ref: 60YM67
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.3 3/5"
Actual Outside Dia.3.887"
Actual Width0.139"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number239
Durometer80 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.3 5/8"
Nominal Outside Dia.3 7/8"
Nominal Width1/8"
O-ring MaterialHNBR
PropertiesResistant To Chemicals, Resistant To Oils, Resistant To Water
System Of MeasurementImperial
Temp. Range-55°F to +300°F
X-ray DetectableNo
Cross Section1/8"
Fda ApprovedFDA Approved
Inside Diameter - Actual3.609"
Inside Diameter - Nominal3 5/8"
MaterialHNBR
Outside Diameter - Actual3.887"
Outside Diameter - Nominal3 7/8"
Product TypeO-Ring
Width - Actual0.139"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAHSN80239 O-Ring, 239, 3 5/8 Inch Inside Dia, 3 7/8 Inch Outside Dia, 80 Shore A, Black, 2 PK
€12.03 /unit