FABORY U39100.050.0275 Spring Pin, 0.513-0.524 Inch Dia. Range, 1/2 Inch Nominal Dia., Spring Steel Grade | CG8PYM 41LR62

FABORY U39100.050.0275 Spring Pin, 1/2 In Nominal Dia., Steel, 0.513 In To 0.524 In Actual Dia. Rng, 2 3/4 In Lg.

Item: CG8PYM Model: U39100.050.0275Cross Ref: 41LR62
Limited Availability
€7.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.513" to 0.524"
Chamfer Dia.0.485"
Double Shear Strength27100 lbs.
FinishPlain
GradeNon Graded
Length2 3/4"
MaterialSteel
Max. Chamfer Length0.11"
Min. Chamfer Length0.025"
Nominal Dia.1/2"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.094"
Chamfer Diameter0.485"
End TypeChamfered
Fits Maximum Hole Diameter33/64"
Fits Minimum Hole Diameter1/2"
Maximum Chamfer Length0.11"
Minimum Chamfer Length0.025"
Pin Diameter1/2"
Pin TypeSlotted
Shank Length2 3/4"
StandardsASME B18.8.2
Usable Length2 3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.050.0275 Spring Pin, 1/2 In Nominal Dia., Steel, 0.513 In To 0.524 In Actual Dia. Rng, 2 3/4 In Lg.
€7.38 /unit