Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39080.087.0600 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PNF 41UY65

FABORY U39080.087.0600 Dowel Pin, General, 6 In Lg., 7/8 In Pin Dia., Rockwell C60, Steel, Hardened GRnd, Plain

Item: CG8PNF Model: U39080.087.0600Cross Ref: 41UY65
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C60
Length6"
MaterialSteel
Pin Dia.7/8"
Pin StyleHardened Ground
Pin TypeGeneral
System Of MeasurementImperial
Dimensional StandardsASME B18.8.2
Display Qty1
Material Grade/classUngraded
Pin Diameter7/8"
Rockwell HardnessC60
Shank Length6"
Single Shear Strength78000 lbs.

Shipping Info:

Ship weight (kg) 0.5094
Country of OriginVaries

Product Variants

ProductModelHardnessPin StyleDouble Shear StrengthPin TypePin Dia.MaterialPkg. Qty.Price
FABORY U39070.087.0200 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFN 41UX36 U39070.087.0200Rockwell B95-76090 lbs.General7/8"Steel5€17.97
FABORY U39070.087.0250 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFP 41UX37 U39070.087.0250Rockwell B95-76090 lbs.General7/8"Steel5€21.60
FABORY U39070.087.0300 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFQ 41UX38 U39070.087.0300Rockwell B95-76090 lbs.General7/8"Steel5€23.90
FABORY U39070.087.0350 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFR 41UX39 U39070.087.0350Rockwell B95-76090 lbs.General7/8"Steel1€5.73
FABORY U39070.087.0400 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFT 41UX40 U39070.087.0400Rockwell B95-76090 lbs.General7/8"Steel1€6.30
FABORY U39070.087.0450 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFU 41UX41 U39070.087.0450Rockwell B95-76090 lbs.General7/8"Steel1€6.86
FABORY U39070.087.0500 Dowel Pin, 7/8 Inch Nominal Dia., 0.875 Inch Pin Dia. | CG8PFV 41UX42 U39070.087.0500Rockwell B95-76090 lbs.General7/8"Steel1€60.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39080.087.0600 Dowel Pin, General, 6 In Lg., 7/8 In Pin Dia., Rockwell C60, Steel, Hardened GRnd, Plain
€37.42 /unit