Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39080.043.0100 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PLF 41UY35

FABORY U39080.043.0100 Dowel Pin, General, 1 In Lg., 7/16 In Pin Dia., Rockwell C60, Steel, Hardened GRnd, Pln, 25 Pk

Item: CG8PLF Model: U39080.043.0100Cross Ref: 41UY35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C60
Length1"
MaterialSteel
Pin Dia.7/16"
Pin StyleHardened Ground
Pin TypeGeneral
System Of MeasurementImperial
Display Qty25
Material Grade/classUngraded
Pin Diameter7/16"
Rockwell HardnessC60
Shank Length1"
Single Shear Strength19550 lbs.

Shipping Info:

Ship weight (kg) 0.0212
Country of OriginVaries

Product Variants

ProductModelHardnessPin StylePin TypePin Dia.MaterialPkg. Qty.Price
FABORY U39070.043.0087 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PDW 41UW92 U39070.043.0087Rockwell C23-General7/16"Steel25€94.35
FABORY U39070.043.0100 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PDX 41UW93 U39070.043.0100Rockwell C23-General7/16"Steel25€113.78
FABORY U39070.043.0125 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PDY 41UW94 U39070.043.0125Rockwell C23-General7/16"Steel5€24.90
FABORY U39070.043.0150 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PDZ 41UW95 U39070.043.0150Rockwell C23-General7/16"Steel5€26.73
FABORY U39070.043.0175 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PEA 41UW96 U39070.043.0175Rockwell C23-General7/16"Steel5€32.78
FABORY U39070.043.0200 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PEB 41UW97 U39070.043.0200Rockwell C23-General7/16"Steel5€36.70
FABORY U39070.043.0225 Dowel Pin, 7/16 Inch Nominal Dia., 0.4375 Inch Pin Dia. | CG8PEC 41UW98 U39070.043.0225Rockwell C23-General7/16"Steel5€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39080.043.0100 Dowel Pin, General, 1 In Lg., 7/16 In Pin Dia., Rockwell C60, Steel, Hardened GRnd, Pln, 25 Pk
€78.43 /unit