Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51140.016.0062 Machine Screw Binding 8-32 x 5/8 L - Pack Of 100 | AB9CVW 2BY60

APPROVED VENDOR U51140.016.0062 Machine Screw, 8-32 Thread Size, SS, 5/8 In Lg., Std, Binder, 100 Pk

Item: AB9CVW Model: U51140.016.0062Cross Ref: 2BY60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.312"
Head Height0.105"
Head TypeBinder
Length5/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length5/8"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length5/8"
Head Width0.312"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.285"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1647
Ship height (cm)4.32
Ship length (cm)8.89
Ship width (cm)5.33
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthTensile StrengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51140.008.0012 Machine Screw Binding 2-56 x 1/8 L - Pack Of 100 | AB9CRQ 2BU80 U51140.008.0012#2-560.05"Coarse0.162"1/8"60000 psiClass 2A-100€2.72
APPROVED VENDOR U51140.008.0018 Machine Screw Binding 2-56 x 3/16 L - Pack Of 100 | AB9CRT 2BU82 U51140.008.0018#2-560.05"Coarse0.162"3/16"60000 psiClass 2A-100€2.73
APPROVED VENDOR U51140.008.0025 Machine Screw Binding 2-56 x 1/4 L - Pack Of 100 | AB9CRV 2BU84 U51140.008.0025#2-560.05"Coarse0.162"1/4"60000 psiClass 2A-100€3.11
APPROVED VENDOR U51140.008.0031 Machine Screw Binding 2-56 x 5/16 L - Pack Of 100 | AB9CRX 2BU86 U51140.008.0031#2-560.05"Coarse0.162"5/16"60000 psiClass 2A-100€3.21
APPROVED VENDOR U51140.008.0037 Machine Screw Binding 2-56 x 3/8 L - Pack Of 100 | AB9CRZ 2BU88 U51140.008.0037#2-560.05"Coarse0.162"-60000 psiClass 2A-100€3.90
APPROVED VENDOR U51140.008.0043 Machine Screw Binding 2-56 x 7/16 L - Pack Of 100 | AB9CTB 2BU90 U51140.008.0043#2-560.05"Coarse0.162"7/16"60000 psiClass 2A-100€3.96
APPROVED VENDOR U51140.008.0050 Machine Screw Binding 2-56 x 1/2 L - Pack Of 100 | AB9CTD 2BU92 U51140.008.0050#2-560.05"Coarse0.162"1/2"60000 psiClass 2A-100€4.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51140.016.0062 Machine Screw, 8-32 Thread Size, SS, 5/8 In Lg., Std, Binder, 100 Pk
€10.82 /unit