Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U38131.050.0001 Uss Washer, 0.109 Inch Thickness | CG8NQQ 54FV76

FABORY U38131.050.0001 USS Washer, 1/2 In Fits Bolt Size, 0.563 In I.D., 1 3/8 In O.D., 50 Pk

Item: CG8NQQ Model: U38131.050.0001Cross Ref: 54FV76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes1/2"
Inside Dia.0.563"
MaterialSteel
Outside Dia.1 3/8"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness0.109"
Washer TypeUSS Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeUSS
For Screw Size1/2"
Inside Diameter0.563"
Inside Diameter Tolerance0.557" to 0.577"
Made In North AmericaNo
Material Grade/classThrough Hardened
Material Quality StandardsASTM A-325
Maximum Temperature350°C
Maximum Thickness0.109"
Minimum Temperature-58°C
Minimum Thickness0.109"
Outside Diameter1 3/8"
Outside Diameter Tolerance1.368" to 1.405"
Reach CompliantYes
RemovableYes
Rockwell Hardness300HV
Rohs CompliantYes
Thickness Tolerance0.086-0.132"

Shipping Info:

Ship weight (kg) 0.6944
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
MASTER PRODUCTS HU-0375USSHZYB Flat Washer 7/16 Id x 1 Outer Diameter - Pack Of 3700 | AE3EVF 5CXV1 HU-0375USSHZYB3/8"7/16"1"0.084"-0.02" to +0.02"Rockwell C38-C45Yellow-3€252.60
MASTER PRODUCTS HU-0500USSHZYB Flat Washer 9/16 Id x 1 3/8 Od - Pack Of 1500 | AE3EVG 5CXV2 HU-0500USSHZYB1/2"0.563"1 3/8"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€251.86
MASTER PRODUCTS HU-0562USSHZYB Flat Washer 5/8 Id x 1 1/2 Outer Diameter - Pack Of 1200 | AE3EVH 5CXV3 HU-0562USSHZYB9/16"5/8"1 1/2"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€271.89
MASTER PRODUCTS HU-1000USSHZYB Flat Washer, 1 1/16" Inner Diameter, 2 1/2" Outer Diameter, 0.164" Thickness, Yellow | AE3EVK 5CXV5 HU-1000USSHZYB1"1.063"2 1/2"0.156"-0.028" to +0.028"Rockwell C38-C45Yellow-300€475.90
MASTER PRODUCTS HU-0375USSHZYBAGGR Flat Washer Yellow Zinc Fits 3/8" Inch - PK50 | AE9ZYH 6PE80 HU-0375USSHZYBAGGR3/8"7/16"1"0.064" to 0.104"-Rockwell C38-C45Yellow-50€10.09
MASTER PRODUCTS HU-0500USSHZYBAGGR Flat Washer Yellow Zinc Fits 1/2 Inch - Pack Of 25 | AE9ZYK 6PE84 HU-0500USSHZYBAGGR1/2"0.563"1 3/8"0.086" to 0.132"-Rockwell C38-C45Yellow-25€7.05
MASTER PRODUCTS HU-0562USSHZYBAGGR Flat Washer Yellow Zinc Fits 9/16 Inch - Pack Of 25 | AE9ZYL 6PE86 HU-0562USSHZYBAGGR9/16"5/8"1 1/2"0.086" to 0.132"-Rockwell C38-C45Yellow-25€13.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U38131.050.0001 USS Washer, 1/2 In Fits Bolt Size, 0.563 In I.D., 1 3/8 In O.D., 50 Pk
€15.23 /pack