Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U37061.150.0001 Split Lock Washer, Alloy Steel, 1-1/2 Inch Size, 0.375 Inch Thick, Spring Lock Type | CG8NQK 54FV69

FABORY U37061.150.0001 Split Lock Washer, 1 1/2 In Fits Bolt Size, 2.419 In O.D., 3/8 In Thk., Alloy Steel, 5 Pk

Item: CG8NQK Model: U37061.150.0001Cross Ref: 54FV69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishYellow Zinc Plated
Fits Bolt Sizes1 1/2"
Inside Dia.1.504"
MaterialAlloy Steel
Outside Dia.2.419"
System Of MeasurementImperial
Thickness3/8"
TypeSplit Lock
Dimensional StandardsASME B18.22.1
For Screw Size1 1/2"
Inside Diameter1.504"
Inside Diameter Tolerance+/-0.005"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsASTM A307A, SAE J429
Maximum Thickness3/8"
Minimum Thickness3/8"
Outside Diameter2.419"
Outside Diameter Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.625
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessColorTypeMaterialPkg. Qty.Price
FABORY B37061.037.0001 Split Lock Washer, Alloy Steel, 3/8 Inch Size, 0.0938 Inch Thick, Spring Lock Type | CG7FCA 54FW06 B37061.037.00013/8"0.377"17/25"0.0938"-GraySplit LockAlloy Steel3€210.94
FABORY U37061.025.0001 Split Lock Washer, Alloy Steel, 1/4 Inch Size, 0.0625 Inch Thick, Spring Lock Type | CG8NPW 54FV56 U37061.025.00011/4"0.252"0.487"1/16"-GraySplit LockAlloy Steel100€3.05
FABORY U37061.031.0001 Split Lock Washer, Alloy Steel, 5/16 Inch Size, 0.0781 Inch Thick, Spring Lock Type | CG8NPX 54FV57 U37061.031.00015/16"0.314"0.583"0.0781"-GraySplit LockAlloy Steel100€4.00
FABORY U37061.037.0001 Split Lock Washer, Alloy Steel, 3/8 Inch Size, 0.0938 Inch Thick, Spring Lock Type | CG8NPY 54FV58 U37061.037.00013/8"0.377"17/25"0.0938"-GraySplit LockAlloy Steel50€3.64
FABORY U37061.043.0001 Split Lock Washer, Alloy Steel, 7/16 Inch Size, 0.1094 Inch Thick, Spring Lock Type | CG8NPZ 54FV59 U37061.043.00017/16"11/25"0.77"0.1094"-GraySplit LockAlloy Steel25€2.93
FABORY U37061.050.0001 Split Lock Washer, Alloy Steel, 1/2 Inch Size, 0.125 Inch Thick, Spring Lock Type | CG8NQA 54FV60 U37061.050.00011/2"0.502"0.869"1/8"-GraySplit LockAlloy Steel25€3.31
FABORY U37061.056.0001 Split Lock Washer, Alloy Steel, 9/16 Inch Size, 0.1406 Inch Thick, Spring Lock Type | CG8NQB 54FV61 U37061.056.00019/16"0.564"0.965"9/64"-GraySplit LockAlloy Steel25€4.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U37061.150.0001 Split Lock Washer, 1 1/2 In Fits Bolt Size, 2.419 In O.D., 3/8 In Thk., Alloy Steel, 5 Pk
€17.74 /unit