Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U37061.050.0001 Split Lock Washer, Alloy Steel, 1/2 Inch Size, 0.125 Inch Thick, Spring Lock Type | CG8NQA 54FV60

FABORY U37061.050.0001 Split Lock Washer, 1/2 In Fits Bolt Size, 0.869 In O.D., 1/8 In Thk., Alloy Steel, 25 Pk

Item: CG8NQA Model: U37061.050.0001Cross Ref: 54FV60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishYellow Zinc Plated
Fits Bolt Sizes1/2"
Inside Dia.0.502"
MaterialAlloy Steel
Outside Dia.0.869"
System Of MeasurementImperial
Thickness1/8"
TypeSplit Lock
Dimensional StandardsASME B18.22.1
For Screw Size1/2"
Inside Diameter0.502"
Inside Diameter Tolerance+/-0.005"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsASTM A307A, SAE J429
Maximum Thickness1/8"
Minimum Thickness1/8"
Outside Diameter0.869"
Outside Diameter Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.149
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessColorTypeMaterialPkg. Qty.Price
FABORY B37061.037.0001 Split Lock Washer, Alloy Steel, 3/8 Inch Size, 0.0938 Inch Thick, Spring Lock Type | CG7FCA 54FW06 B37061.037.00013/8"0.377"17/25"0.0938"-GraySplit LockAlloy Steel3€210.94
FABORY U37061.025.0001 Split Lock Washer, Alloy Steel, 1/4 Inch Size, 0.0625 Inch Thick, Spring Lock Type | CG8NPW 54FV56 U37061.025.00011/4"0.252"0.487"1/16"-GraySplit LockAlloy Steel100€3.05
FABORY U37061.031.0001 Split Lock Washer, Alloy Steel, 5/16 Inch Size, 0.0781 Inch Thick, Spring Lock Type | CG8NPX 54FV57 U37061.031.00015/16"0.314"0.583"0.0781"-GraySplit LockAlloy Steel100€4.00
FABORY U37061.037.0001 Split Lock Washer, Alloy Steel, 3/8 Inch Size, 0.0938 Inch Thick, Spring Lock Type | CG8NPY 54FV58 U37061.037.00013/8"0.377"17/25"0.0938"-GraySplit LockAlloy Steel50€3.64
FABORY U37061.043.0001 Split Lock Washer, Alloy Steel, 7/16 Inch Size, 0.1094 Inch Thick, Spring Lock Type | CG8NPZ 54FV59 U37061.043.00017/16"11/25"0.77"0.1094"-GraySplit LockAlloy Steel25€2.93
FABORY U37061.056.0001 Split Lock Washer, Alloy Steel, 9/16 Inch Size, 0.1406 Inch Thick, Spring Lock Type | CG8NQB 54FV61 U37061.056.00019/16"0.564"0.965"9/64"-GraySplit LockAlloy Steel25€4.58
FABORY U37061.062.0001 Split Lock Washer, Alloy Steel, 5/8 Inch Size, 0.1563 Inch Thick, Spring Lock Type | CG8NQC 54FV62 U37061.062.00015/8"0.628"1.073"0.156"-GraySplit LockAlloy Steel10€3.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U37061.050.0001 Split Lock Washer, 1/2 In Fits Bolt Size, 0.869 In O.D., 1/8 In Thk., Alloy Steel, 25 Pk
€4.55 /unit