Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36050.150.0001 Retaining Ring, Carbon Steel, 0.05 Inch Thickness, Internal Type | CG8NJZ 41MH19

FABORY U36050.150.0001 Retaining Ring, Int., 1.594 In Fits Groove Dia., 1.66 In Free O.D., Carbon Steel, 25 Pk

Item: CG8NJZ Model: U36050.150.0001Cross Ref: 41MH19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
Clearance Dia.1.5"
FinishPlain
Fits Groove Dia.1.594"
Fits Groove Width0.056"
For Housing Dia.1 1/2"
Free Outside Dia.1.66"
GradeNot Graded
Installation MethodNeedle Nose Pliers Or Specialized Retaining Ring Pliers
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementImperial
Thickness0.05"
TypeInternal
Clearance Diameter1.5"
Fits Groove Diameter1.594"
Free Outside Diameter1.66"
Material Grade/classUngraded
Product TypeInternal
Ring Sub-typeStandard
Ring TypeRetaining Ring

Shipping Info:

Ship weight (kg) 0.094
Ship height (cm)0.13
Ship length (cm)4.22
Ship width (cm)4.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36050.150.0001 Retaining Ring, Int., 1.594 In Fits Groove Dia., 1.66 In Free O.D., Carbon Steel, 25 Pk
€15.60 /unit