Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4001300740 Coupling, F22, Chrome-Moly Steel, 2 Inch X 2 Inch Fitting Pipe Size, Class 3000 | CQ7VUE

GRAINGER 4001300740 Coupling, F22, Chrome-Moly Steel, 2 Inch X 2 Inch Pipe, Class 3000

Item: CQ7VUE Model: 4001300740Cross Ref: 20YA32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeCoupling
ClassClass 3000
ColorSilver
Finish, CoatingPhosphate
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter3"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter3"
Fitting Side B TypeSocket
GradeGrade F22
Includes SealNo
MaterialChrome Moly Steel
Max. Operating Pressure3000 psi
Overall Length2"
Specific Fitting ShapeCoupling
Finish/coatingPhosphate
Includes Pre-applied Thread SealantNo
Material GradeF22
StandardsASME B16.11, ASME SA182, ASTM A182

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4001300740 Coupling, F22, Chrome-Moly Steel, 2 Inch X 2 Inch Pipe, Class 3000
€246.38 /unit