Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U16260.037.0001 Wing Nut, 3/8-16 Thread Size | CG8MEX 41VA39

FABORY U16260.037.0001 Wing Nut, 3/8 In - 16 Thread Size, Zn Plated, Steel, Coarse, Right Hand, 25 Pk

Item: CG8MEX Model: U16260.037.0001Cross Ref: 41VA39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing Nut
FinishZinc Plated
Height0.67"
MaterialSteel
Max. Wing Span1 13/32"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
TypeD Stamped
Dimensional StandardsASME B18.6.9
Maximum Wing Span1 13/32"
Overall Height0.67"

Shipping Info:

Ship weight (kg) 0.2232
Country of OriginVaries

Product Variants

ProductModelThread SizeMax. Wing SpanHeightTypeBase Dia.Property ClassGradeHardnessPkg. Qty.Price
PEERLESS HARDWARE 0-CD-700C87- Wing Nut Steel Zinc 1/4-20x1-3/8 Inch - Pack Of 10 | AE4RTJ 5MMX1 0-CD-700C87-1/4"-201 3/8"5/8"Standard1/2"Class 2BGrade 2Rockwell B82-B9210€35.21
PEERLESS HARDWARE 0-DE-700D87- Wing Nut Steel Zinc 5/16-18x1-7/16 Inch - Pack Of 10 | AE4RTL 5MMX3 0-DE-700D87-5/16"-181 7/16"11/16"Standard1/2"Class 2BGrade 2Rockwell B82-B9210€52.57
PEERLESS HARDWARE 0-II-700H87- Wing Nut Steel Zinc 5/8-11x2-3/4 Inch - Pack Of 10 | AE4RTT 5MMX9 0-II-700H87-5/8"-112 3/4"1.187"Standard1 1/16"Class 2BGrade 2Rockwell B82-B9210€86.64
PEERLESS HARDWARE 0-JJ-700J87- Wing Nut Steel Zinc 3/4-10x2-15/16 Inch - Pack Of 10 | AE4RTV 5MMY1 0-JJ-700J87-3/4"-102 15/16"1.187"Standard1 1/4"Class 2BGrade 2Rockwell B82-B9210€75.94
PEERLESS HARDWARE 0-CD-709A87- Wing Nut Steel Zinc 1/4-20x1-5/8 Inch - Pack Of 10 | AE4RTX 5MMY3 0-CD-709A87-1/4"-201 5/8"11/16"Standard7/8"Class 2BGrade 2Rockwell B82-B9210€42.13
PEERLESS HARDWARE 0-DE-709B87- Wing Nut Steel Zinc 5/16-18x1-5/8 Inch - Pack Of 10 | AE4RTZ 5MMY5 0-DE-709B87-5/16"-181 5/8"11/16"Standard7/8"Class 2BGrade 2Rockwell B82-B9210€54.53
PEERLESS HARDWARE 0-CD-719A87- Wing Nut Steel Zinc 1/4-20x1-1/16 Inch - Pack Of 10 | AE4RUB 5MMY7 0-CD-719A87-1/4"-201 1/16"11/16"Standard-Class 2BGrade 2Rockwell B82-B9210€36.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U16260.037.0001 Wing Nut, 3/8 In - 16 Thread Size, Zn Plated, Steel, Coarse, Right Hand, 25 Pk
€11.46 /unit