FABORY U11390.087.0001 Jam Nut, 7/8-9 Thread Size, Grade A Grade | CG8LYE 41VL23

FABORY U11390.087.0001 Jam Nut, 7/8 In - 9 Thread Size, Steel, 31/64 In Ht., Gr. A, Plain, Heavy Hex

Item: CG8LYE Model: U11390.087.0001Cross Ref: 41VL23
Limited Availability
€6.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade A
Height31/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Width Across Flats1 7/16"
Dimensional StandardsASME B18.2.2
Hex Height31/64"
Hex TypeHeavy Jam
Hex Width1 7/16"
Material Grade/classGrade A
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11390.087.0001 Jam Nut, 7/8 In - 9 Thread Size, Steel, 31/64 In Ht., Gr. A, Plain, Heavy Hex
€6.32 /unit