FABORY U11361.037.0001 Jam Nut, 3/8-16 Thread Size, Grade 5 Grade | CG8LVL 41VK57

FABORY U11361.037.0001 Jam Nut, 3/8 In - 16 Thread Size, Steel, 0.21 to 0.227 In Ht., 0.551 to 0.563 In Wd., Gr. 5, 9/16 In Wrench Size

Item: CG8LVL Model: U11361.037.0001Cross Ref: 41VK57
Limited Availability
€11.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 5
Height0.21" to 0.227"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Width0.551" to 0.563"
Wrench Size9/16"
ColorSilver
Hex Height15/64"
Hex TypeJam Hex
Hex Width9/16"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J995
Reach CompliantYes
Rockwell HardnessC32
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11361.037.0001 Jam Nut, 3/8 In - 16 Thread Size, Steel, 0.21 to 0.227 In Ht., 0.551 to 0.563 In Wd., Gr. 5, 9/16 In Wrench Size
€11.41 /unit