Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11121.112.0001 Square Nut, 1-1/8-7 Thread Size | CG8LRT 41JV69

FABORY U11121.112.0001 Square Nut, 1 1/8 In - 7 Thread Size, Plain, 1 1/8 In Square Ht.

Item: CG8LRT Model: U11121.112.0001Cross Ref: 41JV69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishPlain
GradeGrade A
MaterialSteel
Nut TypeHeavy
Square Height1 1/8"
Square Width1 13/16"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/8"-7
Thread TypeCoarse
Material Grade/classGrade A

Shipping Info:

Ship weight (kg) 0.1814
Country of OriginVaries

Product Variants

ProductModelThread SizeSquare HeightSquare WidthThread TypeThread DirectionMaterialFinishGradePkg. Qty.Price
FABORY U11121.025.0001 Square Nut, 1/4-20 Thread Size | CG8LRJ 41JV61 U11121.025.00011/4"-201/4"1/2"CoarseRight HandSteelPlainGrade A50€51.94
FABORY U11121.031.0001 Square Nut, 5/16-18 Thread Size | CG8LRK 41JV62 U11121.031.00015/16"-185/16"9/16"CoarseRight HandSteelPlainGrade A50€30.69
FABORY U11121.037.0001 Square Nut, 3/8-16 Thread Size | CG8LRL 41JV63 U11121.037.00013/8"-163/8"11/16"CoarseRight HandSteelPlainGrade A50€93.80
FABORY U11121.050.0001 Square Nut, 1/2-13 Thread Size | CG8LRM 41JV64 U11121.050.00011/2"-131/2"7/8"CoarseRight HandSteelPlainGrade A25€41.24
FABORY U11121.062.0001 Square Nut, 5/8-11 Thread Size | CG8LRN 41JV65 U11121.062.00015/8"-115/8"1 1/16"CoarseRight HandSteelPlainGrade A10€60.84
FABORY U11121.075.0001 Square Nut, 3/4-10 Thread Size | CG8LRP 41JV66 U11121.075.00013/4"-103/4"1 1/4"CoarseRight HandSteelPlainGrade A5€51.79
FABORY U11121.087.0001 Square Nut, 7/8-9 Thread Size | CG8LRQ 41JV67 U11121.087.00017/8"-97/8"1 7/16"CoarseRight HandSteelPlainGrade A5€121.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11121.112.0001 Square Nut, 1 1/8 In - 7 Thread Size, Plain, 1 1/8 In Square Ht.
€19.86 /unit