Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11121.075.0001 Square Nut, 3/4-10 Thread Size | CG8LRP 41JV66

FABORY U11121.075.0001 Square Nut, 3/4 In - 10 Thread Size, Pln, 3/4 In Square Ht., 1 1/4 In Square Wd., Heavy, Gr. A, 5 Pk

Item: CG8LRP Model: U11121.075.0001Cross Ref: 41JV66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishPlain
GradeGrade A
MaterialSteel
Nut TypeHeavy
Square Height3/4"
Square Width1 1/4"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Material Grade/classGrade A

Shipping Info:

Ship weight (kg) 0.2678
Country of OriginVaries

Product Variants

ProductModelThread SizeSquare HeightSquare WidthThread TypeThread DirectionMaterialFinishGradePkg. Qty.Price
FABORY U11121.025.0001 Square Nut, 1/4-20 Thread Size | CG8LRJ 41JV61 U11121.025.00011/4"-201/4"1/2"CoarseRight HandSteelPlainGrade A50€51.94
FABORY U11121.031.0001 Square Nut, 5/16-18 Thread Size | CG8LRK 41JV62 U11121.031.00015/16"-185/16"9/16"CoarseRight HandSteelPlainGrade A50€30.69
FABORY U11121.037.0001 Square Nut, 3/8-16 Thread Size | CG8LRL 41JV63 U11121.037.00013/8"-163/8"11/16"CoarseRight HandSteelPlainGrade A50€93.80
FABORY U11121.050.0001 Square Nut, 1/2-13 Thread Size | CG8LRM 41JV64 U11121.050.00011/2"-131/2"7/8"CoarseRight HandSteelPlainGrade A25€41.24
FABORY U11121.062.0001 Square Nut, 5/8-11 Thread Size | CG8LRN 41JV65 U11121.062.00015/8"-115/8"1 1/16"CoarseRight HandSteelPlainGrade A10€60.84
FABORY U11121.087.0001 Square Nut, 7/8-9 Thread Size | CG8LRQ 41JV67 U11121.087.00017/8"-97/8"1 7/16"CoarseRight HandSteelPlainGrade A5€121.64
FABORY U11121.100.0001 Square Nut, 1-8 Thread Size | CG8LRR 41JV68 U11121.100.00011"-81"1 5/8"CoarseRight HandSteelPlainGrade A1€8.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11121.075.0001 Square Nut, 3/4 In - 10 Thread Size, Pln, 3/4 In Square Ht., 1 1/4 In Square Wd., Heavy, Gr. A, 5 Pk
€49.81 /pack