Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04172.075.0500 Tap Bolt, 3/4-16 Thread Size, 8 Grade | CG8LAH 41UG58

FABORY U04172.075.0500 Tap Bolt, 3/4 In - 16 Thread Size, Steel, 5 In Lg., 1/2 In Head Ht., 1 1/8 In Head Wd., 5 Pk

Item: CG8LAH Model: U04172.075.0500Cross Ref: 41UG58
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height1/2"
Head TypeHex
Head Width1 1/8"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length5"
Thread Size3/4"-16
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length5"
Overall Length5"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 1.4962
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U04172.075.0300 Tap Bolt, 3/4-16 Thread Size, 8 Grade | CG8LAE 41UG55 U04172.075.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C333/4"-16Steel5€87.69
FABORY U04172.075.0350 Tap Bolt, 3/4-16 Thread Size, 8 Grade | CG8LAF 41UG56 U04172.075.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C333/4"-16Steel5€79.66
FABORY U04172.075.0400 Tap Bolt, 3/4-16 Thread Size, 8 Grade | CG8LAG 41UG57 U04172.075.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C333/4"-16Steel5€94.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04172.075.0500 Tap Bolt, 3/4 In - 16 Thread Size, Steel, 5 In Lg., 1/2 In Head Ht., 1 1/8 In Head Wd., 5 Pk
€158.98 /unit