FABORY U04132.031.0200 Flange Bolt, 11/16 Inch Flange Dia., 5/16-18 Thread Size, Grade 8 Grade | CG8KXH 41MY25

FABORY U04132.031.0200 Flange Bolt, 11/16 Inch Flange Dia., 5/16-18 Thread Size, Grade 8 Grade

Item: CG8KXH Model: U04132.031.0200
Limited Availability
€30.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
Basic MaterialSteel
Dia./thread Size5/16"-18
Fastener FinishPhosphate And Oil
Fastener Length2"
FinishPhosphated And Oiled
GradeGrade 8
Head Height0.328"
Head TypeHex Flange
Head Type - BoltsHex Flange
Head Width1/2"
Length2"
Min. Thread Length7/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Flange Diameter11/16"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
MaterialSteel
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Screw Size5/16"
Tensile Strength150000 psi
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelThread SizeThread TypeThread StyleFastener FinishFinishMin. Thread LengthHead HeightHead WidthPrice
FABORY B01258.025.0050 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXH 157D14 B01258.025.00501/4"-20CoarseFully ThreadedZinc PlatedZinc Plated1/2"--€485.64
RFQ
FABORY B01258.025.0062 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXJ 157D15 B01258.025.00621/4"-20CoarseFully ThreadedZinc PlatedZinc Plated5/8"--€432.41
RFQ
FABORY B01258.025.0075 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXK 157D16 B01258.025.00751/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€192.60
RFQ
FABORY B01258.025.0100 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXL 157D17 B01258.025.01001/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€433.44
RFQ
FABORY B01258.025.0125 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXM 157D18 B01258.025.01251/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€408.24
RFQ
FABORY B01258.025.0150 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXN 157D19 B01258.025.01501/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€519.64
RFQ
FABORY B01258.025.0175 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXP 157D20 B01258.025.01751/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€486.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04132.031.0200 Flange Bolt, 11/16 Inch Flange Dia., 5/16-18 Thread Size, Grade 8 Grade
€30.06 /unit