FABORY B01258.025.0050 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXH 157D14

FABORY B01258.025.0050 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade

Item: CG6QXH Model: B01258.025.0050Cross Ref: 157D14
Limited Availability
€485.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
Basic MaterialSteel
Dia./thread Size1/4"-20
Fastener FinishZinc Plated
FinishZinc Plated
Flange Bolt TypeFlange Bolt
GradeGrade 5
Head TypeHex Flange
Head Type - BoltsHex Flange
Length1/2"
Min. Thread Length1/2"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelThread SizeThread TypeThread StyleFastener FinishFinishMin. Thread LengthHead HeightHead WidthPrice
FABORY B01258.025.0062 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXJ 157D15 B01258.025.00621/4"-20CoarseFully ThreadedZinc PlatedZinc Plated5/8"--€432.41
RFQ
FABORY B01258.025.0075 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXK 157D16 B01258.025.00751/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€192.60
RFQ
FABORY B01258.025.0100 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXL 157D17 B01258.025.01001/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€433.44
RFQ
FABORY B01258.025.0125 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXM 157D18 B01258.025.01251/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€408.24
RFQ
FABORY B01258.025.0150 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXN 157D19 B01258.025.01501/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€519.64
RFQ
FABORY B01258.025.0175 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXP 157D20 B01258.025.01751/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€486.36
RFQ
FABORY B01258.025.0200 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXQ 157D21 B01258.025.02001/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€478.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B01258.025.0050 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade
€485.64 /unit