Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04114.050.0450 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG8KVY 41UG07

FABORY U04114.050.0450 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 4 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 150000 psi TS, 5 Pk

Item: CG8KVY Model: U04114.050.0450Cross Ref: 41UG07
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height11/32"
Head TypeHex
Head Width3/4"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length4 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length4 1/2"
Overall Length4 1/2"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.549
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
FABORY B04114.050.0200 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCN 167L09 B04114.050.0200Fully ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C33170-
RFQ
FABORY B04114.050.0250 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCP 167L11 B04114.050.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33150-
RFQ
FABORY B04114.050.0275 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCQ 167L12 B04114.050.0275Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33140€367.79
FABORY B04114.050.0300 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCR 167L13 B04114.050.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33130€413.26
FABORY B04114.050.0350 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCT 167L14 B04114.050.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33120€430.97
FABORY B04114.050.0500 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6UCW 167L17 B04114.050.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3385€630.70
FABORY U04114.050.0200 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG8KVQ 41UF98 U04114.050.0200Fully ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C3310€7.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04114.050.0450 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 4 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 150000 psi TS, 5 Pk
€62.59 /unit