Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04110.075.0225 Tap Bolt, 3/4-10 Thread Size, 8 Grade | CG8KTE 41UF51

FABORY U04110.075.0225 Tap Bolt, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., 1/2 In Head Ht., 1 1/8 In Head Wd., 150000 psi TS, 5 Pk

Item: CG8KTE Model: U04110.075.0225Cross Ref: 41UF51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height1/2"
Head TypeHex
Head Width1 1/8"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size3/4"-10
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length2 1/4"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.8582
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 694945G Tap Bolt Plain 3/4-10 x 3 1/2 Inch Pk5 | AB6EQA 21C422 U04110.075.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€50.55
EARNEST 694955G Tap Bolt Plain 3/4-10 x 4 Inch Pk5 | AB6EQB 21C423 U04110.075.0400Fully ThreadedRight HandHexHexHex Tap Bolt1 1/8"Rockwell C335€14.11
EARNEST 694960G Tap Bolt Plain 3/4-10 x 4 1/2 Inch Pk5 | AB6EQC 21C424 U04110.075.0450Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€68.88
EARNEST 694965G Tap Bolt Plain 3/4-10 x 5 Inch Pk5 | AB6EQD 21C425 U04110.075.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€144.50
EARNEST 694975G Tap Bolt Plain 3/4-10 x 6 Inch Pk5 | AB6EQE 21C426 U04110.075.0600Fully ThreadedRight HandHexHexHex Tap Bolt1 1/8"Rockwell C335€19.13
FABORY B04110.075.0450 Tap Bolt, 3/4-10 Thread Size, 8 Grade | CG6TZW 167F59 B04110.075.0450Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3340€422.34
FABORY U04110.075.0200 Tap Bolt, 3/4-10 Thread Size, 8 Grade | CG8KTD 41UF50 U04110.075.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€19.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04110.075.0225 Tap Bolt, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., 1/2 In Head Ht., 1 1/8 In Head Wd., 150000 psi TS, 5 Pk
€27.00 /pack