Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.125.0450 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPV 41JV10

FABORY U04000.125.0450 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 4 1/2 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk

Item: CG8KPV Model: U04000.125.0450Cross Ref: 41JV10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size1 3/4"
HardnessRockwell B69
Head Dia.2"
Head Height27/32"
Head TypeHex Socket
Length4 1/2"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length4 1/2"
Head StyleHex
Head Width2"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length2 3/4"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 5.5656
Country of OriginVaries

Product Variants

ProductModelThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY U04000.125.0400 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPU 41JV09 U04000.125.0400Partially Threaded1 1/4"Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€88.14
FABORY U04000.125.0500 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPW 41JV11 U04000.125.0500Partially Threaded2 1/4"Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€102.09
FABORY U04000.125.0600 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPX 41JV12 U04000.125.0600Fully Threaded-Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€116.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.125.0450 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 4 1/2 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk
€105.35 /pack