Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.125.0400 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPU 41JV09

FABORY U04000.125.0400 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 4 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk

Item: CG8KPU Model: U04000.125.0400Cross Ref: 41JV09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size1 1/4"
HardnessRockwell B69
Head Dia.2"
Head Height27/32"
Head TypeHex Socket
Length4"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 5.1012
Country of OriginVaries

Product Variants

ProductModelThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY U04000.125.0450 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPV 41JV10 U04000.125.0450Partially Threaded1 3/4"Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€94.23
FABORY U04000.125.0500 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPW 41JV11 U04000.125.0500Partially Threaded2 1/4"Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€102.09
FABORY U04000.125.0600 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8KPX 41JV12 U04000.125.0600Fully Threaded-Right Hand27/32"Rockwell B6960000 psi2"Heavy Hex Bolt5€116.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.125.0400 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 4 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk
€98.57 /pack