Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.087.0500 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KPF 41JU96

FABORY U04000.087.0500 Hex Bolt, 7/8 In - 9 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk

Item: CG8KPF Model: U04000.087.0500Cross Ref: 41JU96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size3"
HardnessRockwell B69
Head Dia.1 7/16"
Head Height37/64"
Head TypeHex Socket
Length5"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.7382
Country of OriginVaries

Product Variants

ProductModelThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY U04000.087.0200 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KNW 41JU87 U04000.087.0200Fully Threaded-Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€19.29
FABORY U04000.087.0225 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KNX 41JU88 U04000.087.0225Partially Threaded1/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€21.86
FABORY U04000.087.0250 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KNY 41JU89 U04000.087.0250Partially Threaded1/2"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€24.00
FABORY U04000.087.0275 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KNZ 41JU90 U04000.087.0275Partially Threaded3/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€27.84
FABORY U04000.087.0300 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KPA 41JU91 U04000.087.0300Partially Threaded1"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€30.73
FABORY U04000.087.0325 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KPB 41JU92 U04000.087.0325Partially Threaded1 1/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€29.56
FABORY U04000.087.0350 Heavy Hex Bolt, 7/8-9 Thread Size, A307B Grade | CG8KPC 41JU93 U04000.087.0350Partially Threaded1 1/2"Right Hand37/64"Rockwell B6960000 psi1 7/16"Heavy Hex Bolt5€31.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.087.0500 Hex Bolt, 7/8 In - 9 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 5 Pk
€45.17 /pack