Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01210.050.0450 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8KHE 41UE31

FABORY U01210.050.0450 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 4 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, 5 Pk

Item: CG8KHE Model: U01210.050.0450Cross Ref: 41UE31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height11/32"
Head TypeHex
Head Width3/4"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length4 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length4 1/2"
Overall Length4 1/2"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 0.549
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
FABORY U01210.050.0400 Hex Tap Bolt, 1/2-13 Thread Size, Steel, Zinc Plated Finish, 5 Pk | CD3VAQ 41UE30 U01210.050.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C195€10.45
FABORY U01210.050.0300 Hex Tap Bolt, 1/2-13 Thread Size, Steel, Zinc Plated Finish, 10 Pk | CD3VQH 41UE27 U01210.050.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C1910€12.39
FABORY B01210.050.0225 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6QUH 167J39 B01210.050.0225Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19160€346.10
FABORY B01210.050.0250 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6QUJ 167J40 B01210.050.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19150-
RFQ
FABORY B01210.050.0275 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6QUK 167J41 B01210.050.0275Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19140-
RFQ
FABORY B01210.050.0300 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6QUL 167J42 B01210.050.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19130-
RFQ
FABORY B01210.050.0350 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6QUM 167J44 B01210.050.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19120€307.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01210.050.0450 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 4 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, 5 Pk
€15.40 /pack