Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01210.031.0600 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8KFT 41UD94

FABORY U01210.031.0600 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 6 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 120000 psi TS, 25 Pk

Item: CG8KFT Model: U01210.031.0600Cross Ref: 41UD94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height7/32"
Head TypeHex
Head Width1/2"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length6"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length6"
Overall Length6"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 1.2722
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01210.031.0150 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG6QRQ 167H95 B01210.031.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel600-
RFQ
FABORY B01210.031.0225 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG6QRU 167H98 B01210.031.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel400€349.21
FABORY B01210.031.0300 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG6QRX 167J02 B01210.031.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel350-
RFQ
FABORY U01210.031.0100 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8KFB 41UD78 U01210.031.0100Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel100€39.31
FABORY U01210.031.0125 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8KFC 41UD79 U01210.031.0125Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel100€47.72
FABORY U01210.031.0150 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8KFD 41UD80 U01210.031.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel100€50.78
FABORY U01210.031.0200 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8KFE 41UD82 U01210.031.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel50€32.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01210.031.0600 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 6 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 120000 psi TS, 25 Pk
€62.27 /unit