Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01209.031.0275 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KBE 41UC87

FABORY U01209.031.0275 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 2 3/4 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 60000 psi TS, 50 Pk

Item: CG8KBE Model: U01209.031.0275Cross Ref: 41UC87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69
Head Height7/32"
Head TypeHex
Head Width1/2"
Length2 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length2 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length2 3/4"
Overall Length2 3/4"
Rockwell HardnessHRB69

Shipping Info:

Ship weight (kg) 1.2825
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
FABORY U01209.031.0100 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KAX 41UC80 U01209.031.0100Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69100€16.14
FABORY U01209.031.0125 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KAY 41UC81 U01209.031.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69100€18.17
FABORY U01209.031.0150 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KAZ 41UC82 U01209.031.0150Fully ThreadedRight HandHexHexHex Tap Bolt1/2"Rockwell B69100€17.34
FABORY U01209.031.0175 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KBA 41UC83 U01209.031.0175Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6950€14.39
FABORY U01209.031.0200 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KBB 41UC84 U01209.031.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6950€16.12
FABORY U01209.031.0225 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KBC 41UC85 U01209.031.0225Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6950€17.82
FABORY U01209.031.0250 Tap Bolt, 5/16-18 Thread Size, A307A Grade | CG8KBD 41UC86 U01209.031.0250Fully ThreadedRight HandHexHexHex Tap Bolt1/2"Rockwell B6950€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01209.031.0275 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 2 3/4 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 60000 psi TS, 50 Pk
€23.48 /pack