Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01010.050.0550 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVW 41UC29

FABORY U01010.050.0550 Tap Bolt, 1/2 In - 13 Thread Size, 5 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, 5 Pk

Item: CG8JVW Model: U01010.050.0550Cross Ref: 41UC29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height11/32"
Head TypeHex
Head Width3/4"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length5 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length5 1/2"
Overall Length5 1/2"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 0.675
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01010.050.0350 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6NUU 167G41 B01010.050.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel120€192.98
FABORY U01010.050.0150 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVH 41UC17 U01010.050.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel25€25.01
FABORY U01010.050.0175 Tap Bolt, 1/2-13 Inch Thread Size, 1-3/4 Inch Length, Steel, 25Pk | CG8JVJ 41UC18 U01010.050.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel25€27.35
FABORY U01010.050.0200 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVK 41UC19 U01010.050.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€5.27
FABORY U01010.050.0225 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVL 41UC20 U01010.050.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€13.85
FABORY U01010.050.0250 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVM 41UC21 U01010.050.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€14.81
FABORY U01010.050.0300 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVN 41UC22 U01010.050.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€17.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01010.050.0550 Tap Bolt, 1/2 In - 13 Thread Size, 5 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, 5 Pk
€17.46 /pack