APOLLO 51GB2T1 Ball Valve, Gas, 3/8 Inch Npt, Tee Handle | BP3JMQ GBVT38

APOLLO VALVES 51GB2T1 GBVT38 Gas Ball Valve, 3/8 Inch NPT, Tee Handle

Item: BP3JMQ Model: 51GB2T1Cross Ref: GBVT38
In Stock

Get it by Tuesday, Jun 17

€34.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Ball Valve
ColorYellow, Bronze
Connection TypeFNPT
Full BoreNo
Grease-freeNo
Handle TypeTee
Housing Construction2-Part
MaterialBronze
Medically CleanNo
Series51GB Series Ball Valves
Size3/8"
With FilterNo

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)50.8
Ship length (cm)44.45
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypePrice
APOLLO 51GB201 Ball Valve, Gas, 3/8 Inch Npt, Wing | BP3JMN GBV38 51GB2013/8"FNPT€16.77
APOLLO 51GB2L1 Ball Valve, Gas, 3/8 Inch Npt, Latch Lever | BP3JMP GBVL38 51GB2L1-FNPT€34.99
APOLLO 50GB307 Ball Valve, Gas Main Burn, 1/2 Inch | BP4NQQ GBVBT12 50GB307--€44.37
APOLLO 50GB401 Ball Valve, Gas Main Burn, 3/4 Inch | BP4NQR GBVB34 50GB4013/4"FNPT€85.87
APOLLO 50GB501 Ball Valve, Gas Main Burn, 1 Inch | BP4NQT GBVB1 50GB501-FNPT€96.07
APOLLO 50GB407 Ball Valve, Gas Main Burn, 3/4 Inch | BP4NQV GBVBT34 50GB4073/4"FNPT€85.87
APOLLO 50GB507 Ball Valve, Gas Main Burn, 1 Inch | BP4NQW GBVBT1 50GB507--€105.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 51GB2T1 GBVT38 Gas Ball Valve, 3/8 Inch NPT, Tee Handle
€34.99 /unit