Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01010.031.0175 Tap Bolt, 5/16-18 Inch Thread Size, 1-3/4 Inch Length, Steel, 50Pk | CG8JUN 41UA97

FABORY U01010.031.0175 Tap Bolt, 5/16 In - 18 Thread Size, 1 3/4 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 120000 psi TS, 50 Pk

Item: CG8JUN Model: U01010.031.0175Cross Ref: 41UA97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height7/32"
Head TypeHex
Head Width1/2"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length1 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length1 3/4"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 0.9472
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01010.031.0300 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG6NTX 167G19 B01010.031.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel350€218.70
FABORY U01010.031.0125 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUL 41UA95 U01010.031.0125Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel100€31.11
FABORY U01010.031.0150 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUM 41UA96 U01010.031.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel100€34.99
FABORY U01010.031.0200 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUP 41UA98 U01010.031.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel50€23.86
FABORY U01010.031.0250 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUQ 41UA99 U01010.031.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel50€26.76
FABORY U01010.031.0300 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUR 41UC01 U01010.031.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel50€30.55
FABORY U01010.031.0350 Tap Bolt, 5/16-18 Thread Size, 5 Grade | CG8JUT 41UC02 U01010.031.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/16"-18Steel50€33.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01010.031.0175 Tap Bolt, 5/16 In - 18 Thread Size, 1 3/4 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 120000 psi TS, 50 Pk
€24.03 /pack