Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51810.100.0001 Wing Nut, M10-1.50 Thread Size, A2 Grade | CG8JEQ 54FV08

FABORY M51810.100.0001 Wing Nut, M10x1.5 Thread Size, Plain, SS, Metric Coarse, Right Hand, 25 Pk

Item: CG8JEQ Model: M51810.100.0001Cross Ref: 54FV08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing Nut
FinishPlain
GradeGrade 18-8
Height17.3 mm
MaterialStainless Steel
Max. Wing Span35.3 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread TypeMetric Coarse
TypeStandard
Overall Height17.3 mm

Shipping Info:

Ship weight (kg) 0.2975
Country of OriginVaries

Product Variants

ProductModelThread SizeGradeMax. Wing SpanHeightTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 1WY91 Wing Nut 10-32 - Pack Of 25 | AB4CQA 1WY91#10-32Grade 18-829/32"15/32"D StampedStainless SteelPlain25€9.79
APPROVED VENDOR 1WY95 Wing Nut 1/4-28 - Pack Of 25 | AB4CQE 1WY951/4"-28Grade 18-81 3/32"9/16"LightStainless SteelPlain25€22.48
APPROVED VENDOR WN5X00300-010P1 Wing Nut A2 18-8 Stainless Steel M3 x 0.50mm - Pack Of 10 | AB8MPV 26L006 WN5X00300-010P1M3 x 0.5Grade 18-817.6 mm8.6 mmStandardStainless SteelPlain10€6.81
APPROVED VENDOR WN5X00400-010P1 Wing Nut A2 18-8 Stainless Steel M4 x 0.70mm - Pack Of 10 | AB8MPW 26L007 WN5X00400-010P1M4 x 0.7Grade 18-817.6 mm8.6 mmStandardStainless SteelPlain10€8.11
APPROVED VENDOR WN5X00500-010P1 Wing Nut A2 18-8 Stainless Steel M5 x 0.80mm - Pack Of 10 | AB8MPX 26L008 WN5X00500-010P1M5 x 0.8Grade 18-822.5 mm11 mmStandardStainless SteelPlain10€7.57
APPROVED VENDOR WN5X00600-010P1 Wing Nut A2 18-8 Stainless Steel M6 x 1mm - Pack Of 10 | AB8MPY 26L009 WN5X00600-010P1M6 x 1Grade 18-827.8 mm13.6 mmStandardStainless SteelPlain10€10.12
APPROVED VENDOR WN5X00800-010P1 Wing Nut A2 18-8 Stainless Steel M8 x 1.25mm - Pack Of 10 | AB8MPZ 26L010 WN5X00800-010P1M8 x 1.25Grade 18-830.3 mm14.8 mmStandardStainless SteelPlain10€15.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51810.100.0001 Wing Nut, M10x1.5 Thread Size, Plain, SS, Metric Coarse, Right Hand, 25 Pk
€26.21 /pack