Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.080.0028 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYV 41KR36

FABORY M51580.080.0028 Dowel Pin, Std Dowel, 28 mm Lg., 8 mm Pin Dia., Gr. A1, SS, Plain, 5 Pk

Item: CG8HYV Model: M51580.080.0028Cross Ref: 41KR36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length28 mm
MaterialStainless Steel
Pin Dia.8 mm
Pin TypeStandard Dowel
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0572
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.080.0010 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYM 41KR29 M51580.080.0010M51580.080.001010€8.83
FABORY M51580.080.0012 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYN 41KR30 M51580.080.0012M51580.080.001210€11.29
FABORY M51580.080.0014 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYP 41KR31 M51580.080.0014M51580.080.001410€9.93
FABORY M51580.080.0016 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYQ 41KR32 M51580.080.0016M51580.080.001610€10.38
FABORY M51580.080.0018 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYR 41KR33 M51580.080.0018M51580.080.00185€5.21
FABORY M51580.080.0020 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYT 41KR34 M51580.080.0020M51580.080.002010€11.53
FABORY M51580.080.0024 Dowel Pin, 8mm Nominal Dia., A1 Grade, 8.0mm Pin Dia. | CG8HYU 41KR35 M51580.080.0024M51580.080.00245€7.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.080.0028 Dowel Pin, Std Dowel, 28 mm Lg., 8 mm Pin Dia., Gr. A1, SS, Plain, 5 Pk
€8.48 /pack