SANI-LAV 54F8 Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AE4NHD 5LYA2

SANI-LAV 54F8 Wash Station 40 Inch Length 20 Inch Width 45 Inch Height

Item: AE4NHD Model: 54F8Cross Ref: 5LYA2
In Stock

Get it by Monday, Jun 16

€2,775.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length37"
Bowl ShapeRectangular
Bowl Size37" x 16.5"
ColorSilver
Drain Opening2"
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
FinishSatin
Flow Rate1.5 GPM
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetNo
Includes Side SplashNo
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes4
Number Of Holes4
Number Of Stations2
Overall Height45"
Overall Length40"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
With Faucet / Without FaucetWithout Faucet
Ada ComplianceNot ADA Compliant
Bowl Width16 1/2"
Gauge16 ga.
IncludesLeg Assembly Set, Strainer Assembly with Basket - Model 1010, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
No. Of Bowls1
StandardsNSF 2

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)60.96
Ship length (cm)111.76
Ship width (cm)63.5
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 54F8 Wash Station 40 Inch Length 20 Inch Width 45 Inch Height
€2,775.63 /unit