Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.040.0036 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWX 41KP91

FABORY M51580.040.0036 Dowel Pin, Std Dowel, 36 mm Lg., 4 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk

Item: CG8HWX Model: M51580.040.0036Cross Ref: 41KP91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length36 mm
MaterialStainless Steel
Pin Dia.4 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Material Grade/classGrade A1
Pin Diameter4 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.0356
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.040.0006 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWJ 41KP79 M51580.040.0006M51580.040.000610€5.80
FABORY M51580.040.0008 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWK 41KP80 M51580.040.0008M51580.040.000810€2.34
FABORY M51580.040.0010 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWL 41KP81 M51580.040.0010M51580.040.001010€2.51
FABORY M51580.040.0012 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWM 41KP82 M51580.040.0012M51580.040.001210€3.39
FABORY M51580.040.0014 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWN 41KP83 M51580.040.0014M51580.040.001410€2.84
FABORY M51580.040.0016 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWP 41KP84 M51580.040.0016M51580.040.001610€3.03
FABORY M51580.040.0018 Dowel Pin, 4mm Nominal Dia., A1 Grade, 4mm Pin Dia. | CG8HWQ 41KP85 M51580.040.0018M51580.040.001810€3.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.040.0036 Dowel Pin, Std Dowel, 36 mm Lg., 4 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk
€7.43 /pack