Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51560.060.0040 Taper Pin, 6 X 40mm Size, A1 Grade | CG8HTL 41KP12

FABORY M51560.060.0040 Taper Pin, Std, 6 mm Small End Dia., 40 mm Lg., SS, Gr. A1, Plain, 5 Pk

Item: CG8HTL Model: M51560.060.0040Cross Ref: 41KP12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeGrade A1
Length40 mm
MaterialStainless Steel
Small End Dia.6 mm
StandardD1B
System Of MeasurementMetric
TypeStandard

Shipping Info:

Ship weight (kg) 0.0513
Country of OriginVaries

Product Variants

ProductModelSmall End Dia.FinishStandardTypeMaterialGradePkg. Qty.Price
FABORY M51560.010.0010 Taper Pin, 1 X 10mm Size, A1 Grade | CG8HQZ 41KN77 M51560.010.00101 mmPlainD1BStandardStainless SteelGrade A110€43.74
FABORY M51560.010.0012 Taper Pin, 1 X 12mm Size, A1 Grade | CG8HRA 41KN78 M51560.010.00121 mmPlainD1BStandardStainless SteelGrade A110€26.32
FABORY M51560.020.0008 Taper Pin, 2 X 8mm Size, A1 Grade | CG8HRB 41KN79 M51560.020.00082 mmPlainD1BStandardStainless SteelGrade A110€5.68
FABORY M51560.020.0012 Taper Pin, 2 X 12mm Size, A1 Grade | CG8HRC 41KN80 M51560.020.00122 mmPlainD1BStandardStainless SteelGrade A110€9.91
FABORY M51560.025.0010 Taper Pin, 2.5 X 10mm Size, A1 Grade | CG8HRD 41KN81 M51560.025.00102.5 mmPlainD1BStandardStainless SteelGrade A110€8.49
FABORY M51560.025.0016 Taper Pin, 2.5 X 16mm Size, A1 Grade | CG8HRE 41KN82 M51560.025.00162.5 mmPlainD1BStandardStainless SteelGrade A110€24.87
FABORY M51560.025.0020 Taper Pin, 2.5 X 20mm Size, A1 Grade | CG8HRF 41KN83 M51560.025.00202.5 mmPlainD1BStandardStainless SteelGrade A110€7.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51560.060.0040 Taper Pin, Std, 6 mm Small End Dia., 40 mm Lg., SS, Gr. A1, Plain, 5 Pk
€50.26 /pack