Flat Shipping

Flat Shipping at €24.99 + VAT

AMERI-VENT 6HS-RCS Rain Cap, Open Hood With Arrestor Venting, Vented Rain Cap, Round, 6 Inch Duct | CN8JCV

AMERI-VENT 6HS-RCS Rain Cap, Open Hood With Arrestor Venting, Vented Rain Cap, Round, 6 Inch Duct

Item: CN8JCV Model: 6HS-RCSCross Ref: 33Y943
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRain Cap
Backdraft Damper IncludedNo
ColorSilver
Connection TypeSnap Lock
Duct ShapeRound
End TypePlain
FinishUncoated
For Nominal Duct Diameter6"
GradeGrade 430
Inlet Dia.6"
Inside Dia.6"
MaterialStainless Steel
Material Thickness28 ga.
Max. Temp. Rating1000°F
Overall Depth12"
Overall Height11 1/2"
Overall Length12"
Overall Width12"
Rain Cap StyleVented
Screen IncludedYes
Venting TypeOpen Hood, Arrestor
Inlet Diameter6"
Inside Diameter6"
Material GradeGrade 430
Maximum Temperature Rating1000°F
StandardsUL LISTED
Venting StyleOpen Hood w/Arrestor
Weight4 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)29.21
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelScreen IncludedMax. Temp. RatingFor Nominal Duct DiameterOverall HeightOverall WidthInlet Dia.Overall DepthOverall LengthPrice
AMERI-VENT 6ECW Rain Cap, Louvered Hood Venting, Vented Rain Cap, Round, 6 Inch Duct, 3105, Aluminum | CN8JCP 6ECWNo470°F6"9"9 7/8"6"9 7/8"9 7/8"€37.80
AMERI-VENT 7CW Rain Cap, Louvered Hood Venting, Vented Rain Cap, Round, 7 Inch Duct, 3105, Aluminum | CN8JCQ 7CWNo470°F7"9 1/4"12 7/8"7"12 7/8"12 7/8"€60.69
AMERI-VENT 7RCW Rain Cap, Louvered Hood Venting, Vented Rain Cap, Round, 7 Inch Duct, 3105, Aluminum | CN8JCR 7RCWNo470°F7"9 1/4"12 7/8"7"12 7/8"12 7/8"€60.69
AMERI-VENT 8RCW Rain Cap, Louvered Hood Venting, Vented Rain Cap, Round, 8 Inch Duct, 3105, Aluminum | CN8JCT 8RCWNo470°F8"10 3/8"12 7/8"8"12 7/8"12 7/8"€74.94
AMERI-VENT 8CW Rain Cap, Louvered Hood Venting, Vented Rain Cap, Round, 8 Inch Duct, 3105, Aluminum | CN8JCU 8CWNo470°F8"10"12 7/8"8"12 7/8"12 7/8"€72.50
AMERI-VENT 10RC Rain Cap, Smooth Hood Venting, Smooth Rain Cap, Round, 10 Inch Duct, 3105, Aluminum | CN8JCW 10RCNo470°F10"7 1/2"15 3/4"10"15 3/4"15 3/4"€169.49
AMERI-VENT 10C Rain Cap, Smooth Hood Venting, Smooth Rain Cap, Round, 10 Inch Duct, 3105, Aluminum | CN8JCX 10CNo470°F10"7 1/2"15 3/4"10"15 3/4"15 3/4"€169.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERI-VENT 6HS-RCS Rain Cap, Open Hood With Arrestor Venting, Vented Rain Cap, Round, 6 Inch Duct
€150.35 /unit