Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51500.080.0050 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HQB 54FT83

FABORY M51500.080.0050 Carriage Bolt, M8x1.25 Thread Size, SS, 50 mm Lg., Plain, Gr. A2, 50 Pk

Item: CG8HQB Model: M51500.080.0050Cross Ref: 54FT83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishPlain
GradeGrade A2
Head Dia.19.35 mm
Head Height4.88 mm
Head StyleRound Spacer
Length50 mm
MaterialStainless Steel
Neck TypeSquare
Neck Width8.58 mm
Square Height5.6 mm
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeMetric Coarse
Dimensional StandardsDIN 603
Fastener Length50 mm
Head Width19.35 mm
Made In North AmericaNo
Material Grade/classGrade A2
Minimum Thread Length22 mm
Neck Height5.6 mm
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.2402
Country of OriginVaries

Product Variants

ProductModelThread StyleThread LengthHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread DirectionPkg. Qty.Price
FABORY M51500.080.0016 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HPV 54FT77 M51500.080.0016Fully Threaded16 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€24.83
FABORY M51500.080.0020 Carriage Bolt, M8-1.25 Thread Size, 20mm Length, Stainless Steel, 50PK | CG8HPW 54FT78 M51500.080.0020Fully Threaded20 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€19.37
FABORY M51500.080.0025 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HPX 54FT79 M51500.080.0025Partially Threaded22 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€32.05
FABORY M51500.080.0030 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HPY 54FT80 M51500.080.0030Partially Threaded22 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€28.04
FABORY M51500.080.0035 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HPZ 54FT81 M51500.080.0035Partially Threaded22 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€28.40
FABORY M51500.080.0040 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HQA 54FT82 M51500.080.0040Partially Threaded22 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€34.84
FABORY M51500.080.0060 Carriage Bolt, M8-1.25 Thread Size, A2 Grade | CG8HQC 54FT84 M51500.080.0060Partially Threaded22 mmRound Spacer8.58 mm19.35 mm5.6 mm101500 psiRight Hand50€47.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51500.080.0050 Carriage Bolt, M8x1.25 Thread Size, SS, 50 mm Lg., Plain, Gr. A2, 50 Pk
€50.07 /unit